M250UED28 - 250W QTZ MH ED28 42K E39 Base 20000LM

Sylvania

  • $24.55 (Each)
  • $24.55 (Each)

  • $147.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M250UED28
Manufacturer
Sylvania
Manufacturer's Part Number
M250/U/ED28/64032
Description
250W QTZ MH ED28 42K E39 Base 20000LM
Metalarc 250W ED28 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640322 / 00046135640322
Weight per unit
0.5283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.55 (Each)
Standard Packaging
$147.30 (Per 6)
Resources
Images
 
 
M250UED28 - Small Image
 
M250UED28 - Large Image
 
M250UED28 - Large Image
Attachments
 
 
M250UED28 - Specification Sheet
Tech Bulletins
 
 
M250UED28 - Tech Bulletin
Other Links
 
 
M250UED28 - Other
 
M250UED28 - Other
 
M250UED28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
250 W
Shape
ED28
Material, Color, and Finish
Color Rendering Index
65
Base Type
E39 Mogul
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
Green
Dimensions and Weight
Height
8.31 in;211 mm
Descriptions
Description
250W QTZ MH ED28 42K E39 BASE 20000LM
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4200K, 250W, Clear, E39 Mogul
extra long description
SYL M250UED28/64032 M250UED28 6/CS
Long Description
METALARC 250W ED28 E39 Mogul Base
Additional Information
Brightness (Lumens)
20000 lm
average life
10000 h
ANSI Ballast Code
M58/E
package quantity
6 CA
Base
E39 Mogul
lumens
20000
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M250/U/ED28/64032
sub brand
Metalarc(R)
GTIN
00046135640322
UPC
046135640322
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.5283
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat