M250UED28 - 250W QTZ MH ED28 42K E39 Base 20000LM

Sylvania

  • $33.64 (Each)
  • $33.64 (Each)

  • $201.84 (Per 6)

In-Stock: 126 available at other locations ( find a store with stock)
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
M250UED28
Manufacturer
Sylvania
Manufacturer's Part Number
M250/U/ED28/64032
Description
250W QTZ MH ED28 42K E39 Base 20000LM
Metalarc 250W ED28 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640322 / 00046135640322
Weight per unit
0.5283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.64 (Each)
Standard Packaging
$201.84 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
126
Resources
Images
 
 
M250UED28 - Small Image
 
M250UED28 - Large Image
 
M250UED28 - Large Image
Other Links
 
 
M250UED28 - Other
 
M250UED28 - Other
 
M250UED28 - Other
Attachments
 
 
M250UED28 - Specification Sheet
Tech Bulletins
 
 
M250UED28 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED28
Wattage
250 W
Material, Color, and Finish
Base Type
E39 Mogul
Color
Green
Color Rendering Index
65
Color Rendering Index (Cri)
65
Color Temperature
4200
Finish
Clear
Dimensions and Weight
Height
8.31 in;211 mm
Descriptions
Description
250W QTZ MH ED28 42K E39 BASE 20000LM
Extra Long Description
LDV M250UED28/64032 M250UED28 6/CS
Long Description
METALARC 250W ED28 E39 Mogul Base
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4200K, 250W, Clear, E39 Mogul
Additional Information
ANSI Ballast Code
M58/E
Average Life
10000 h
Base
E39 Mogul
Brightness (Lumens)
20000 lm
Lumens
20000
Package Quantity
6 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M250/U/ED28/64032
Sub Brand
Metalarc(R)
GTIN
00046135640322
UPC
046135640322
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.5283
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M250UED28.
Jump To:

Similar Items

Similar items are close alternatives to M250UED28, though they may not be 100% alike.

Cross Referenced

These items are similar to M250UED28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVR250U GE Lighting 00043168427296
M250UED28 Osram Sylvania 00046135640322
M250UET18 Osram Sylvania 00046135644740
MH250/U Philips Lighting 00004667727485
64457 Osram Sylvania 00046135644573

* All prices subject to change.

Begin Live Chat