M400CUED37 - 400W BT37 MH Mog Base

Sylvania

  • $35.22 (Each)
  • $35.22 (Each)

  • $211.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400CUED37
Manufacturer
Sylvania
Manufacturer's Part Number
M400/C/U/ED37/64037
Description
400W BT37 MH Mog Base
400W Metalarc Quartz Metal Halide Lamp, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Coated, 3700K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640377 / 00046135640377
Weight per unit
0.7517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.22 (Each)
Standard Packaging
$211.32 (Per 6)
Resources
Images
 
 
M400CUED37 - Small Image
 
M400CUED37 - Large Image
Attachments
 
 
M400CUED37 - Specification Sheet
Tech Bulletins
 
 
M400CUED37 - Tech Bulletin
Other Links
 
 
M400CUED37 - Other
 
M400CUED37 - Other
 
M400CUED37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Shape
ED37
Voltage Rating
135
Material, Color, and Finish
color temperature
3700
color rendering index (cri)
70
Finish
COATED
Color
Green
Descriptions
Description
400W BT37 MH MOG BASE
Product Type
M400CUED37 6/CS 1/Sku
extra long description
SYL M400CUED37/64037 M400CUED37 6/C
Long Description
400W METALARC quartz metal halide lamp, E39 base, ED37 bulb, enclosed fixture rated, universal burn, coated, 3700K
Additional Information
Base
E39 Mogul
average life
15000
lumens
36,000
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M400/C/U/ED37/64037
GTIN
00046135640377
UPC
046135640377
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.7517
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat