M400MULTIPSKIT - MH Repl Ballast

Ledvance LLC

  • $190.78 (Each)
  • $190.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400MULTIPSKIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M400/MULTI-PS-KIT/47132
Description
MH Repl Ballast
Syl M400/Multi-PS-Kit/47132 M400mul
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135471322 / 00046135471322
Weight per unit
12.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.78 (Each)
Resources
Images
 
 
M400MULTIPSKIT - Large Image
 
M400MULTIPSKIT - Small Image
Attachments
 
 
M400MULTIPSKIT - Specification Sheet
Tech Bulletins
 
 
M400MULTIPSKIT - Tech Bulletin
Other Links
 
 
M400MULTIPSKIT - Other
 
M400MULTIPSKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
3.8, 2.2, 1.9, 1.7
Wattage
400
Number of Lamps
1
Voltage Rating
120, 208, 240, 277
Lamp Type
Metal Halide/M135
Dimensions and Weight
Width
3.700000000000000
Height
4.250000000000000
Length
4.750000000000000
Descriptions
Product Type
M400MULTIPSKIT 1/CS 1/Sku
Description
MH REPL BALLAST
Long Description
SYL M400/MULTI-PS-KIT/47132 M400MUL
Special Features
Multi Tap, Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
ANSI Code
M135;M155
start type
Pulse
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
M400/MULTI-PS-KIT/47132
GTIN
00046135471322
UPC
046135471322
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Ballasts And Lighting Controls
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.9
Carton
1
Uses, Certifications, and Standards
standard
M135;M155
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat