M400SUPER5KIT - 400W MH Ballast Kit

Ledvance LLC

  • $116.92 (Each)
  • $116.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400SUPER5KIT
Manufacturer
Ledvance LLC
Manufacturer's Part Number
M400/SUPER5-KIT/47338
Description
400W MH Ballast Kit
Syl M400/SUPER5-Kit/47338 M400super
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135473388 / 00046135473388
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.92 (Each)
Resources
Images
 
 
M400SUPER5KIT - Large Image
 
M400SUPER5KIT - Small Image
Attachments
 
 
M400SUPER5KIT - Specification Sheet
Tech Bulletins
 
 
M400SUPER5KIT - Tech Bulletin
Other Links
 
 
M400SUPER5KIT - Other
 
M400SUPER5KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120, 208, 240, 277, 480
amperage rating
4, 2.3, 2, 1.7, 1
Wattage
400
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
6.000000000000000
Height
6.969000000000000
Length
8.250000000000000
Descriptions
Description
400W MH BALLAST KIT
Product Type
M400SUPER5KIT 1/CS 1/Sku
Long Description
SYL M400/SUPER5-KIT/47338 M400SUPER
Special Features
5 Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 458 WAT, Open Circuit Voltage 300 V, Ground Ballast Core
Additional Information
Minimum Starting Temperature
-22.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
OCV
ANSI Code
M59, H33
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
M400/SUPER5-KIT/47338
GTIN
00046135473388
UPC
046135473388
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID Ballast
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
standard
M59
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat