M400UED37 - 400W MH ED37 40K Mog Base

Sylvania

  • $40.08 (Each)
  • $40.08 (Each)

  • $240.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400UED37
Manufacturer
Sylvania
Manufacturer's Part Number
M400/U/ED37/64036
Description
400W MH ED37 40K Mog Base
Metalarc 400W ED37 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640360 / 00046135640360
Weight per unit
1.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Standard Packaging
$240.48 (Per 6)
Resources
Images
 
 
M400UED37 - Large Image
 
M400UED37 - Large Image
 
M400UED37 - Small Image
Attachments
 
 
M400UED37 - Specification Sheet
Tech Bulletins
 
 
M400UED37 - Tech Bulletin
Other Links
 
 
M400UED37 - Other
 
M400UED37 - Other
 
M400UED37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135 V
Wattage
400 W
Shape
ED37
Lamp Type
M400/U
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
Green
Color Rendering Index
65
Base Type
E39 Mogul
Dimensions and Weight
Diameter
4.606 in;117 mm
Height
11.5 in;292 mm
Descriptions
Description
400W MH ED37 40K MOG BASE
Product Type
Metal Halide Lamp
Long Description
METALARC 400W ED37 E39 Mogul Base
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37
Additional Information
Voltage Rating 135 Volt
extra long description
SYL M400UED37/64036 M400UED37 6/CS
Additional Information
average life
15000 h (Horizontal);20000 h (Vertical)
lumens
32000
Base
E39 Mogul
Brightness (Lumens)
32000 lm (Horizontal), 36000 lm (Vertical)
ANSI Ballast Code
M59/S
start type
Probe
package quantity
6 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M400/U/ED37/64036
sub brand
Metalarc(R)
GTIN
00046135640360
UPC
046135640360
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.1833
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat