MC70T6UG12830 - 70W T6 G12 3K Metal Halide Tubular Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC70T6UG12830
Manufacturer
Sylvania
Manufacturer's Part Number
MC70T6/U/G12/830/64969
Description
70W T6 G12 3K Metal Halide Tubular Lamp
Metalarc Powerball 70W Ceramic Metal Halide Tubular T6, Clear, Universal Operation, G12 Base, 3000K CCT, 87 Cri, Pulse Start, Enclosed Rated, 15000 Hour Rated Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Hid Ceramic Metal Halide Lamps
UNSPSC
39101614 - Metal halide lamp HID
UPC/EAN/GTIN
046135649691 / 4006584681655 / 00046135649691
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MC70T6UG12830 - Small Image
 
MC70T6UG12830 - Large Image
Attachments
 
 
MC70T6UG12830 - Specification Sheet
Tech Bulletins
 
 
MC70T6UG12830 - Tech Bulletin
Other Links
 
 
MC70T6UG12830 - Other
 
MC70T6UG12830 - Other
 
MC70T6UG12830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
230
Wattage
74
Shape
T6
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Finish
Clear
Dimensions and Weight
Size
5.59
Descriptions
Long Description
METALARC POWERBALL 70W ceramic metal halide tubular T6, clear, universal operation, G12 base, 3000K CCT, 87 CRI, pulse start, enclosed rated, 15000 hour rated life
Special Features
T6, clear, universal operation, G12 base, 3000K CCT, 87 CRI, pulse start, enclosed rated, 15,000 hour rated life
Product Type
MC70T6UG12830 12/CS 1/Sku
Description
70W T6 G12 3K METAL HALIDE TUBULAR LAMP
extra long description
SYL MC70T6UG12830/64969 MC70T6UG128
Additional Information
average life
15000
lumens
7,400
Fixture Type
Enclosed
Base
G12
start type
Pulse
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MC70T6/U/G12/830/64969
GTIN
00046135649691
UPC
046135649691
Taxonomies, Classifications, and Categories
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.106
Carton
1
Uses, Certifications, and Standards
standard
C139/E
Application
SPECIALTY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat