MP1000BU0NLY - 1000W or MH Mog Base Base Up Burn Pos Lamp

Sylvania

  • $67.51 (Each)
  • $67.51 (Each)

  • $405.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP1000BU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP1000BUONLY/64714
Description
1000W or MH Mog Base Base Up Burn Pos Lamp
1000W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT56 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647147 / 00046135647147
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.51 (Each)
Standard Packaging
$405.06 (Per 6)
Resources
Images
 
 
MP1000BU0NLY - Large Image
 
MP1000BU0NLY - Large Image
 
MP1000BU0NLY - Small Image
Attachments
 
 
MP1000BU0NLY - Specification Sheet
Tech Bulletins
 
 
MP1000BU0NLY - Tech Bulletin
Other Links
 
 
MP1000BU0NLY - Other
 
MP1000BU0NLY - Other
 
MP1000BU0NLY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
263 V
Wattage
1000 W
Shape
BT56
Material, Color, and Finish
color temperature
3500 k
Color Rendering Index
65
Finish
Clear
Base Type
EX39 Exclusionary Mogul
color rendering index (cri)
65
Dimensions and Weight
Diameter
7.008 in;178 mm
Height
15.4 in;391 mm
Size
15.4
Descriptions
Description
1000W OR MH MOG BASE BASE UP BURN POS LAMP
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 3500K, 1000W, Clear, EX39 Exclusionary Mogul
Additional Information
Light Center Length 9-1/2 Inch;Mean Lumens 85500
extra long description
SYL MP1000BUONLY/64714 MP1000BUONLY
Long Description
1000W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT56 bulb, open fixture rated, base up only, clear, 3600K
Additional Information
beam angle
15 °
Brightness (Lumens)
107000 lm
average life
12000 h
ANSI Ballast Code
M47/O
package quantity
6 CA
lumens
109000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Manufacturers Part Number
MP1000BUONLY/64714
Brand
SYLVANIA
sub brand
Metalarc Pro-Tech(R)
GTIN
00046135647147
UPC
046135647147
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.97
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Open Fixture
standard
M47/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat