MP100CUMED - 100W PS/MH Coated Med Base Universal Burn Lamp

Sylvania

  • $36.18 (Each)
  • $36.18 (Each)

  • $723.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP100CUMED
Manufacturer
Sylvania
Manufacturer's Part Number
MP100/C/U/MED/64418
Description
100W PS/MH Coated Med Base Universal Burn Lamp
100W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Coated, 2900K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644184 / 00046135644184
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.18 (Each)
Standard Packaging
$723.60 (Per 20)
Resources
Images
 
 
MP100CUMED - Small Image
 
MP100CUMED - Large Image
Attachments
 
 
MP100CUMED - Specification Sheet
Tech Bulletins
 
 
MP100CUMED - Tech Bulletin
Other Links
 
 
MP100CUMED - Other
 
MP100CUMED - Other
 
MP100CUMED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100
Wattage
100
Shape
E17
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
75
Finish
COATED
Dimensions and Weight
Size
5.43
Descriptions
Product Type
MP100CUMED 20/CS 1/Sku
Description
100W PS/MH COATED MED BASE UNIVERSAL BURN LAMP
extra long description
SYL MP100CUMED/64418 MP100CUMED 20/
Long Description
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, ED17 bulb, open fixture rated, universal burn, coated, 2900K
Additional Information
Base
E26 Medium
average life
10000
lumens
7900
Manufacturer Information
Manufacturers Part Number
MP100/C/U/MED/64418
Brand
SYLVANIA
GTIN
00046135644184
UPC
046135644184
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
standard
M90/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat