MP100UMED - 100W or PS/MH Med Base Universal Burn Lamp

Sylvania

  • $28.30 (Each)
  • $28.30 (Each)

  • $566.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP100UMED
Manufacturer
Sylvania
Manufacturer's Part Number
MP100/U/MED/64417
Description
100W or PS/MH Med Base Universal Burn Lamp
100W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644177 / 00046135644177
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.30 (Each)
Standard Packaging
$566.00 (Per 20)
Resources
Images
 
 
MP100UMED - Large Image
 
MP100UMED - Large Image
 
MP100UMED - Small Image
MSDS Sheets
 
 
MP100UMED - MSDS Sheet
Attachments
 
 
MP100UMED - Specification Sheet
Tech Bulletins
 
 
MP100UMED - Tech Bulletin
Other Links
 
 
MP100UMED - Other
 
MP100UMED - Other
 
MP100UMED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 V
Wattage
100
Shape
E17
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
75
Finish
Clear
Base Type
E26 Medium
color rendering index (cri)
75
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Product Type
Metal Halide Lamp
Description
100W OR PS/MH MED BASE UNIVERSAL BURN LAMP
extra long description
SYL MP100UMED/64417 MP100UMED 20/CS
Short Description
Metal Halide Lamp, 3000K, 100W, Clear, E26 Medium
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 6400
Long Description
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, ED17 bulb, open fixture rated, universal burn, clear, 3000K
Additional Information
Brightness (Lumens)
8500 lm
average life
10000 h (Horizontal);15000 h (Vertical)
ANSI Ballast Code
M90/O
start type
Pulse
package quantity
20 CA
lumens
8500
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
MP100/U/MED/64417
Brand
SYLVANIA
sub brand
Metalarc Pro-Tech(R)
GTIN
00046135644177
UPC
046135644177
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Open Fixture
standard
M90/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat