MP150UMED - 150W E17 PS/MH Med Base Clear 3K Open

Sylvania

  • $36.00 (Each)
  • $36.00 (Each)

  • $720.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP150UMED
Manufacturer
Sylvania
Manufacturer's Part Number
MP150/U/MED/64402
Description
150W E17 PS/MH Med Base Clear 3K Open
150W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, E17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644023 / 00046135644023
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.00 (Each)
Standard Packaging
$720.00 (Per 20)
Resources
Images
 
 
MP150UMED - Small Image
 
MP150UMED - Large Image
 
MP150UMED - Large Image
Attachments
 
 
MP150UMED - Specification Sheet
Tech Bulletins
 
 
MP150UMED - Tech Bulletin
Other Links
 
 
MP150UMED - Other
 
MP150UMED - Other
 
MP150UMED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
95
Shape
E17
Wattage
150
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
75
Base Type
E26 Medium
color rendering index (cri)
75
Finish
Clear
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Product Type
Metal Halide Lamp
Description
150W E17 PS/MH MED BASE CLEAR 3K OPEN
extra long description
SYL MP150UMED/64402 MP150UMED 20/CS
Short Description
Metal Halide Lamp, 3000K, 150W, Clear, E26 Medium
Additional Information
Light Center Length 3-13/32 Inch;Mean Lumens 10000
Long Description
150W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K
Additional Information
Brightness (Lumens)
13300 lm
average life
10000 h (Horizontal);15000 h (Vertical)
ANSI Ballast Code
M102/O
start type
Pulse
package quantity
20 CA
Base
E26 Medium
lumens
12900
Manufacturer Information
Manufacturers Part Number
MP150/U/MED/64402
Brand
SYLVANIA
sub brand
Metalarc Pro-Tech(R)
GTIN
00046135644023
UPC
046135644023
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Open Fixture
standard
M102/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat