MP250CBU0NLY - Lamp MH MP250/C/Bu-Only

Sylvania

  • $93.09 (Each)
  • $93.09 (Each)

  • $558.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP250CBU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP250/C/BU-ONLY/64405
Description
Lamp MH MP250/C/Bu-Only
OBS64405 250W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT28 Bulb, Open Fixture Rated, Base Up Only, Coated, 3800K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644054 / 00046135644054
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.09 (Each)
Standard Packaging
$558.54 (Per 6)
Resources
Other Links
 
 
MP250CBU0NLY - Other
 
MP250CBU0NLY - Other
Tech Bulletins
 
 
MP250CBU0NLY - Tech Bulletin
Images
 
 
MP250CBU0NLY - Large Image
Attachments
 
 
MP250CBU0NLY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
133
Wattage
250
Shape
BT28
Material, Color, and Finish
Finish
COATED
color temperature
3800
color rendering index (cri)
70
Dimensions and Weight
Size
8.31
Descriptions
Description
LAMP MH MP250/C/BU-ONLY
Product Type
MP250CBUONLY 6/CS 1/Sku
Long Description
OBS64405 250W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT28 bulb, open fixture rated, base up only, coated, 3800K
extra long description
SYL MP250/C/BU-ONLY/64405 MP250CBUO
Additional Information
average life
10000
lumens
20000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MP250/C/BU-ONLY/64405
GTIN
00046135644054
UPC
046135644054
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M58/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat