MP350400CPSBU0NL - 350/400W BT37 PS Metal Halide EX39 Base

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP350400CPSBU0NL
Manufacturer
Ledvance LLC
Manufacturer's Part Number
MP350/400/C/PS/BU-ONLY/64770
Description
350/400W BT37 PS Metal Halide EX39 Base
Syl MP350/400/C/PS/Bu-Only/64770 MP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647703 / 00046135647703
Weight per unit
1.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MP350400CPSBU0NL - Large Image
 
MP350400CPSBU0NL - Small Image
Attachments
 
 
MP350400CPSBU0NL - Specification Sheet
Other Links
 
 
MP350400CPSBU0NL - Other
 
MP350400CPSBU0NL - Other
Tech Bulletins
 
 
MP350400CPSBU0NL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
350
Voltage Rating
135
Shape
BT37
Lamp Type
MP350/400/C/PS/BU-ONLY
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
70
Finish
Clear
Dimensions and Weight
Size
11.5
Descriptions
Product Type
MP350400CPSBUONLY 6/CS 1/Sku
Description
350/400W BT37 PS METAL HALIDE EX39 BASE
Long Description
SYL MP350/400/C/PS/BU-ONLY/64770 MP
Additional Information
lumens
32000
average life
20000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
LEDVANCE LTD./LTEE.
Manufacturers Part Number
MP350/400/C/PS/BU-ONLY/64770
GTIN
00046135647703
UPC
046135647703
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.1833
Carton
1
Uses, Certifications, and Standards
standard
M131/O:M155/O
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat