MP350400PSBU0NLY - 350/400W BT37 PS/MH EX39 Base Clear Open

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP350400PSBU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP350/400/PS/BU-ONLY/64769
Description
350/400W BT37 PS/MH EX39 Base Clear Open
OBS64769 Dual Wattage 350/400W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, EX39 Base, BT37 Bulb, Open Fixture Rated, Clear, Base Up Only
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647697 / 00046135647697
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MP350400PSBU0NLY - Large Image
 
MP350400PSBU0NLY - Large Image
Attachments
 
 
MP350400PSBU0NLY - Specification Sheet
Tech Bulletins
 
 
MP350400PSBU0NLY - Tech Bulletin
Other Links
 
 
MP350400PSBU0NLY - Other
 
MP350400PSBU0NLY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135
Wattage
350
Shape
BT37
Material, Color, and Finish
color temperature
3700
color rendering index (cri)
65
Finish
COATED
Dimensions and Weight
Size
11.5
Descriptions
Description
350/400W BT37 PS/MH EX39 BASE CLEAR OPEN
Product Type
MP350400PSBUONLY 6/CS 1/Sku
extra long description
SYL MP350/400/PS/BU-ONLY/64769 MP35
Long Description
OBS64769 Dual wattage 350/400W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, EX39 base, BT37 bulb, open fixture rated, clear, base up only
Additional Information
average life
20000
lumens
33000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Manufacturers Part Number
MP350/400/PS/BU-ONLY/64769
Brand
SYLVANIA
GTIN
00046135647697
UPC
046135647697
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M131/O:M155/O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat