MP400BU0NLY - 400 MH Lamp, Open Rated

Sylvania

  • $39.37 (Each)
  • $39.37 (Each)

  • $236.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MP400BU0NLY
Manufacturer
Sylvania
Manufacturer's Part Number
MP400/BU-ONLY/64705
Description
400 MH Lamp, Open Rated
400W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT37 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647055 / 00046135647055
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.37 (Each)
Standard Packaging
$236.22 (Per 6)
Resources
Images
 
 
MP400BU0NLY - Small Image
 
MP400BU0NLY - Large Image
Attachments
 
 
MP400BU0NLY - Specification Sheet
Tech Bulletins
 
 
MP400BU0NLY - Tech Bulletin
Other Links
 
 
MP400BU0NLY - Other
 
MP400BU0NLY - Other
 
MP400BU0NLY - Other
Features
Voltage Rating
135
Wattage
400
Shape
BT37
Material, Color, and Finish
color temperature
3600
color rendering index (cri)
65
Finish
COATED
Dimensions and Weight
Size
11.5
Descriptions
Product Type
MP400BUONLY 6/CS 1/Sku
Description
400 MH LAMP, OPEN RATED
Long Description
400W METALARC PRO TECH quartz metal halide lamp, EX39 base, BT37 bulb, open fixture rated, base up only, clear, 3600K
extra long description
SYL MP400BUONLY/64705 MP400BUONLY 6
Additional Information
average life
20000
lumens
40000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Manufacturers Part Number
MP400/BU-ONLY/64705
Brand
SYLVANIA
GTIN
00046135647055
UPC
046135647055
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M59/O
You must have an account to view stock levels
These alternate items can be purchased instead of MP400BU0NLY.
Jump To:

Similar Items

Similar items are close alternatives to MP400BU0NLY, though they may not be 100% alike.

Metal Halide Lamp, 65, 3400 K, 40000 LM Brightness (Lumens), 400 W, Clear, Hard ...
  • Our Part #: MPR400VBUH00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MPR400/VBU/HO/O
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($111.54) ·
MPR400VBUH00 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MP400BU0NLY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12770 GE Lighting 00043168127707
18708 GE Lighting 00043168187084
18709 GE Lighting 00043168187091
64705 Osram Sylvania 00046135647055
13332 Philips Lighting n/a
There were no add-on items found for MP400BU0NLY.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds