MS360SSBUH0RED37 - 360W BT37 MH SS CL Mog

Sylvania

  • $42.79 (Each)
  • $42.79 (Each)

  • $256.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS360SSBUH0RED37
Manufacturer
Sylvania
Manufacturer's Part Number
MS360/SS/BU-HOR/ED37/64041
Description
360W BT37 MH SS CL Mog
360W High Output, Position Oriented, Energy Saving Metal Halide Lamp, Clear, Base Up Through Horizontal Burn
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640414 / 00046135640414
Weight per unit
1.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.79 (Each)
Standard Packaging
$256.74 (Per 6)
Resources
Images
 
 
MS360SSBUH0RED37 - Large Image
 
Small Image - Small Image
 
MS360SSBUH0RED37 - Small Image
Attachments
 
 
MS360SSBUH0RED37 - Specification Sheet
Tech Bulletins
 
 
MS360SSBUH0RED37 - Tech Bulletin
Other Links
 
 
MS360SSBUH0RED37 - Other
 
MS360SSBUH0RED37 - Other
 
MS360SSBUH0RED37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
360
Shape
ED37
Lamp Type
Pulse Start
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
Green
Descriptions
Description
360W BT37 MH SS CL MOG
Product Type
MS360SSBUHORED37 6/CS 1/Sku
Long Description
360W high output, position oriented, energy saving metal halide lamp, clear, base up through horizontal burn
extra long description
SYL MS360SSBUHORED37/64041 MS360SSB
Additional Information
average life
15000
lumens
30000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MS360/SS/BU-HOR/ED37/64041
GTIN
00046135640414
UPC
046135640414
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.1833
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat