MS400PSBU0NLYED3 - 400W CL MH 4K

Sylvania

  • $41.05 (Each)
  • $41.05 (Each)

  • $246.30 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS400PSBU0NLYED3
Manufacturer
Sylvania
Manufacturer's Part Number
MS400/PS/BU-ONLY/ED37/64055
Description
400W CL MH 4K
400W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Base Up Only, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640551 / 00046135640551
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.05 (Each)
Standard Packaging
$246.30 (Per 6)
Resources
Images
 
 
MS400PSBU0NLYED3 - Small Image
 
MS400PSBU0NLYED3 - Large Image
Attachments
 
 
MS400PSBU0NLYED3 - Specification Sheet
Tech Bulletins
 
 
MS400PSBU0NLYED3 - Tech Bulletin
Other Links
 
 
MS400PSBU0NLYED3 - Other
 
MS400PSBU0NLYED3 - Other
 
MS400PSBU0NLYED3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
135
Wattage
400
Lamp Type
MS400/PS/BU-ONLY
Shape
ED37
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
Green
Descriptions
Description
400W CL MH 4K
Product Type
MS400PSBUONLYED37 6/CS 1/Sku
extra long description
SYL MS400PSBUONLYED37/64055 MS400PS
Long Description
400W METALARC PULSE START quartz metal halide lamp, high output, position dedicated, reduced color shift, E39 base, ED37 bulb, enclosed fixture rated, base up only, clear, 4000K
Additional Information
average life
20000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
MS400/PS/BU-ONLY/ED37/64055
GTIN
00046135640551
UPC
046135640551
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.74
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat