MS750PSBUH0RBT37 - 750W MH Pulse Start Lamp

Sylvania

  • $49.06 (Each)
  • $49.06 (Each)

  • $294.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS750PSBUH0RBT37
Manufacturer
Sylvania
Manufacturer's Part Number
MS750/PS/BU-HOR/BT37/64787
Description
750W MH Pulse Start Lamp
750W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedicated, Reduced Color Shift, E39 Base, BT37 Bulb, Enclosed Fixture Rated, Base Up Through Horizontal, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135647871 / 00046135647871
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.06 (Each)
Standard Packaging
$294.36 (Per 6)
Resources
Other Links
 
 
MS750PSBUH0RBT37 - Other
 
MS750PSBUH0RBT37 - Other
 
MS750PSBUH0RBT37 - Other
Attachments
 
 
MS750PSBUH0RBT37 - Specification Sheet
Images
 
 
MS750PSBUH0RBT37 - Small Image
 
MS750PSBUH0RBT37 - Large Image
Tech Bulletins
 
 
MS750PSBUH0RBT37 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
200
Wattage
750
Shape
BT37
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Dimensions and Weight
Size
11.5
Descriptions
Product Type
MS750PSBUHORBT37 6/CS 1/Sku
Description
750W MH PULSE START LAMP
extra long description
SYL MS750PSBUHORBT37/64787 MS750PSB
Long Description
750W METALARC PULSE START quartz metal halide lamp, high output, position dedicated, reduced color shift, E39 base, BT37 bulb, enclosed fixture rated, base up through horizontal, clear, 4000K
Additional Information
average life
12000
lumens
78000
Base
E39 Mogul
Manufacturer Information
Manufacturers Part Number
MS750/PS/BU-HOR/BT37/64787
Brand
SYLVANIA
GTIN
00046135647871
UPC
046135647871
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
1.18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
M149/E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat