PANELF1A032UNVD - 32W 2X2 Led FLT PNL 40K

Ledvance LLC

  • $68.89 (Each)
  • $68.89 (Each)

  • $344.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PANELF1A032UNVD
Manufacturer
Ledvance LLC
Manufacturer's Part Number
74252
Description
32W 2X2 Led FLT PNL 40K
OBS74252 Edgelit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 4000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742521 / 00046135742521
Weight per unit
9.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.89 (Each)
Standard Packaging
$344.45 (Per 5)
Resources
Images
 
 
PANELF1A032UNVD - Large Image
 
PANELF1A032UNVD - Large Image
Attachments
 
 
PANELF1A032UNVD - Specification Sheet
Tech Bulletins
 
 
PANELF1A032UNVD - Tech Bulletin
Other Links
 
 
PANELF1A032UNVD - Other
 
PANELF1A032UNVD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Type
SMD
Wattage
32.00
Material
Aluminum
Material, Color, and Finish
Color Rendering Index
>80
Housing Material
Aluminum
Color
White
color temperature
4000
Dimensions and Weight
Width
23.82 in
Height
1.71 in
Length
23.82 in
Descriptions
Description
32W 2X2 LED FLT PNL 40K
Product Type
Edge Lit Panel
Features
Edge Lit Panel 1A, 32 Watts, 120-277V, 0-10V Dimmable, 80+ CRI, 4000K, 2x2, white finish
Short Description
Edge Lit Panel, 4000 K, 3500 lm
extra long description
SYL PANELF1A/032UNVD840/22G/WH/7425
Long Description
OBS74252 EdgeLit Panel LED Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 4000K, 2x2, For lay in grid ceilings, White Painted Finish
Additional Information
Brightness (Lumens)
3500 lm
Minimum Operating Temperature
-20 °F;-4 °F
Maximum Operating Temperature
+40 °C;+104 °F
Standards Met
CETLus;FCC;RoHS Compliant;DLC Listed
package quantity
1 CT;5 PK
average life
50000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
74252
Brand
Ledvance LLC
GTIN
00046135742521
UPC
046135742521
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight
9.87 lb/EA
Weight per each
9.87
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat