PANELF1A040UNVD8 - *Delisted* 40W 2X4 Led FLT PNL 40K

Ledvance LLC

  • $104.44 (Each)
  • $104.44 (Each)

  • $313.32 (Per 3)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PANELF1A040UNVD8
Manufacturer
Ledvance LLC
Manufacturer's Part Number
PANELF1A/040UNVD840/24G/WH/742
Description
*Delisted* 40W 2X4 Led FLT PNL 40K
OBS74250 Edgelit Panel Led Fixture 1A, 40 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 4000K, 2X4, For Lay In Grid Ceilings, White Painted Finish
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742507 / 00046135742507
Weight per unit
17.4867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.44 (Each)
Standard Packaging
$313.32 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
PANELF1A040UNVD8 - Large Image
 
PANELF1A040UNVD8 - Large Image
Attachments
 
 
PANELF1A040UNVD8 - Specification Sheet
Other Links
 
 
PANELF1A040UNVD8 - Other
 
PANELF1A040UNVD8 - Other
Tech Bulletins
 
 
PANELF1A040UNVD8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Extruded Aluminum
Lamp Type
LED
Wattage
40.00
Material, Color, and Finish
Color
White
Color Rendering Index
>80
Finish
white
color temperature
4000
Dimensions and Weight
Length
47.8 in
Width
23.82 in
Height
1.71 in
Descriptions
Description
40W 2X4 LED FLT PNL 40K
Product Type
Edge Lit Panel
Short Description
Edge Lit Panel, 40 W, Extruded Aluminum
Long Description
OBS74250 EdgeLit Panel LED Fixture 1A, 40 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 4000K, 2x4, For lay in grid ceilings, White Painted Finish
extra long description
SYL PANELF1A/040UNVD840/24G/WH/7425
Additional Information
Total Wattage
40 W
average life
50000 h
Brightness (Lumens)
4200 lm
Standards Met
cETLus Listed;FCC Certified;RoHS Compliant;DLC Listed
package quantity
3 PK;1 CT
housing
Aluminum
dimmable
Yes
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
PANELF1A/040UNVD840/24G/WH/742
GTIN
00046135742507
UPC
046135742507
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight
17.486 lb
Weight per each
17.4867
Carton
1
Package
3
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
West Wichita
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat