QHE2X32T8UNVISLB - Ballast

Ledvance LLC

  • $29.80 (Each)
  • $29.80 (Each)

  • $298.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE2X32T8UNVISLB
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QHE-2X32T8/UNV-ISL-SC-B/49838
Description
Ballast
Syl Qhe-2X32T8/Unv-Isl-SC-B/49838 Q
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135498381 / 00046135498381
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.80 (Each)
Standard Packaging
$298.00 (Per 10)
Resources
Images
 
 
QHE2X32T8UNVISLB - Small Image
 
QHE2X32T8UNVISLB - Large Image
Attachments
 
 
QHE2X32T8UNVISLB - Specification Sheet
Other Links
 
 
QHE2X32T8UNVISLB - Other
 
QHE2X32T8UNVISLB - Other
Tech Bulletins
 
 
QHE2X32T8UNVISLB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120
Number of Lamps
2
Dimensions and Weight
Length
9.469000000000000
Height
1.181000000000000
Width
1.681000000000000
Descriptions
Description
BALLAST
Product Type
QHE2X32T8UNVISLSCB 10/CS 1/Sku
Long Description
SYL QHE-2x32T8/UNV-ISL-SC-B/49838 Q
Special Features
NO
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
0.78
start type
Instant Start
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QHE-2X32T8/UNV-ISL-SC-B/49838
GTIN
00046135498381
UPC
046135498381
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.46
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat