QHE2X54T5H0UNVPS - *Delisted* Fluor Ballast

Ledvance LLC

  • $107.80 (Each)
  • $107.80 (Each)

  • $1,078.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE2X54T5H0UNVPS
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QHE-2X54T5HO-UNV/51470
Description
*Delisted* Fluor Ballast
OBS51470 2 or 1 Lamp 54WT5HO High Efficiency, Programmed Rapid Start, High Output Electronic Ballast, Universal Voltage. Leads
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135514708 / 00046135514708
Weight per unit
0.937 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.80 (Each)
Standard Packaging
$1,078.00 (Per 10)
Resources
Images
 
 
QHE2X54T5H0UNVPS - Small Image
 
QHE2X54T5H0UNVPS - Large Image
Attachments
 
 
QHE2X54T5H0UNVPS - Specification Sheet
Tech Bulletins
 
 
QHE2X54T5H0UNVPS - Tech Bulletin
Other Links
 
 
QHE2X54T5H0UNVPS - Other
 
QHE2X54T5H0UNVPS - Other
 
QHE2X54T5H0UNVPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Lamp Type
T5
Voltage Rating
Universal
Descriptions
Product Type
QHE2X54T5HOUNV 10/CS 1/Sku
Long Description
OBS51470 2 or 1 lamp 54wT5HO High Efficiency, Programmed Rapid Start, High Output electronic ballast, Universal Voltage. Leads
Description
*DELISTED* FLUOR BALLAST
extra long description
SYL QHE-2x54T5HO-UNV/51470 QHE2x54T
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QHE-2X54T5HO-UNV/51470
GTIN
00046135514708
UPC
046135514708
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.937
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat