QHE3X32T8UNVISNS - *Delisted* Electronic Ballast

Ledvance LLC

  • $41.54 (Each)
  • $41.54 (Each)

  • $415.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE3X32T8UNVISNS
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QHE-3X32T8/UNV-ISN-SC/49855
Description
*Delisted* Electronic Ballast
OBS49855 3 Lamp 32WT8 High Efficiency Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, 10 PK
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135498558 / 00046135498558
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.54 (Each)
Standard Packaging
$415.40 (Per 10)
Resources
Images
 
 
QHE3X32T8UNVISNS - Large Image
 
QHE3X32T8UNVISNS - Small Image
Attachments
 
 
QHE3X32T8UNVISNS - Specification Sheet
Tech Bulletins
 
 
QHE3X32T8UNVISNS - Tech Bulletin
Other Links
 
 
QHE3X32T8UNVISNS - Other
 
QHE3X32T8UNVISNS - Other
 
QHE3X32T8UNVISNS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120
Number of Lamps
3
Dimensions and Weight
Height
1.181000000000000
Width
1.681000000000000
Length
9.469000000000000
Descriptions
Product Type
QHE3X32T8UNVISNSC 10/CS 1/Sku
extra long description
SYL QHE-3X32T8/UNV-ISN-SC/49855 QHE
Long Description
OBS49855 3 lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor, 10 pk
Special Features
NO
Description
*DELISTED* ELECTRONIC BALLAST
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
0.88
start type
Instant Start
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QHE-3X32T8/UNV-ISN-SC/49855
GTIN
00046135498558
UPC
046135498558
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.93
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat