QHE4X54T5H0UNVD0 - *Delisted* (52665)120-277V 4LMP Ele BLST

Ledvance LLC

  • $143.58 (Each)
  • $143.58 (Each)

  • $1,435.80 (Per 10)
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
QHE4X54T5H0UNVD0
Manufacturer
Ledvance LLC
Manufacturer's Part Number
52665
Description
*Delisted* (52665)120-277V 4LMP Ele BLST
OBS52665 High Efficiency 4 Lamp Program Start Unv Voltage With Leads In A 10 Pack That Runs 4 or 3 54 W Lamps, Doe Compliant
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
046135526657 / 4052899266339 / 00046135526657
Weight per unit
3.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.58 (Each)
Standard Packaging
$1,435.80 (Per 10)
Resources
Attachments
 
 
QHE4X54T5H0UNVD0 - Specification Sheet
Other Links
 
 
QHE4X54T5H0UNVD0 - Other
 
QHE4X54T5H0UNVD0 - Other
 
QHE4X54T5H0UNVD0 - Other
Images
 
 
QHE4X54T5H0UNVD0 - Large Image
 
QHE4X54T5H0UNVD0 - Small Image
 
QHE4X54T5H0UNVD0 - Large Image
Tech Bulletins
 
 
QHE4X54T5H0UNVD0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Voltage Rating
120 to 277 v
Number of Lamps
4
Dimensions and Weight
Length
16.7 in
Width
1.69 in
Height
1.10 in
Descriptions
Product Type
Fluorescent Ballast
Features
High efficiency 4 lamp Program Start UNV voltage with leads in a 10 pack that runs 4 or 3 54 W lamps, DOE compliant
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps
Special Features
High Efficiency
extra long description
SYL QHE4X54T5HOUNVPSNHTSCLDOE/52665
Long Description
OBS52665 High efficiency 4 lamp Program Start UNV voltage with leads in a 10 pack that runs 4 or 3 54 W lamps, DOE compliant
Description
*DELISTED* (52665)120-277V 4LMP ELE BLST
Additional Information
start type
Programmed Start
For Bulb Type
T5 Ho
Standards Met
DOE Compliant
Made in USA
yes
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
52665
Brand
Ledvance LLC
sub brand
Osram
GTIN
00046135526657
UPC
046135526657
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
3.077 lb/EA
Weight per each
3.077
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat