QTP2X40T12UNVRSC - *Delisted* 2LMP 4'T12 Electronic Ballast

Osram

  • $35.46 (Each)
  • $35.46 (Each)

  • $141.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP2X40T12UNVRSC
Manufacturer
Osram
Manufacturer's Part Number
QTP2X40T12UNVRS-SC/75304
Description
*Delisted* 2LMP 4'T12 Electronic Ballast
OBS12UNVRSSC 2 Lamp, Rapid Start Electronic Ballast For 4 FT. T12, Universal Input Voltage Lamp, 4 Pack
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135753046 / 00046135753046
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.46 (Each)
Standard Packaging
$141.84 (Per 4)
Resources
Images
 
 
QTP2X40T12UNVRSC - Large Image
 
QTP2X40T12UNVRSC - Small Image
Attachments
 
 
QTP2X40T12UNVRSC - Specification Sheet
Tech Bulletins
 
 
QTP2X40T12UNVRSC - Tech Bulletin
Other Links
 
 
QTP2X40T12UNVRSC - Other
 
QTP2X40T12UNVRSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.310
Length
10.060
Width
2.430
Descriptions
extra long description
SYL QTP2X40T12UNVRS-SC/75304 QTP2X4
Product Type
QTP2X40T12UNVRSSC 4/CS 1/Sku
Description
*DELISTED* 2LMP 4'T12 ELECTRONIC BALLAST
Long Description
OBS12UNVRSSC 2 lamp,Rapid Start electronic ballast for 4 ft. T12, universal input voltage lamp, 4 pack
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
QTP2X40T12UNVRS-SC/75304
GTIN
00046135753046
UPC
046135753046
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
0.59
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat