QTP2X54T5H0UNVPS - 2 LMP 120-277V Electronic Ballast 1 or 2 Lamp

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP2X54T5H0UNVPS
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP2X54T5/HO-UNV-PSN-HT-NL/491
Description
2 LMP 120-277V Electronic Ballast 1 or 2 Lamp
Syl QTP2X54T5/Ho-Unv-PSN-HT-NL/4913
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135491368 / 00046135491368
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QTP2X54T5H0UNVPS - Large Image
 
QTP2X54T5H0UNVPS - Small Image
Attachments
 
 
QTP2X54T5H0UNVPS - Specification Sheet
Tech Bulletins
 
 
QTP2X54T5H0UNVPS - Tech Bulletin
Other Links
 
 
QTP2X54T5H0UNVPS - Other
 
QTP2X54T5H0UNVPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
120
Wattage
120
Number of Lamps
2
Lamp Type
FP54T5HO
Dimensions and Weight
Height
0.945000000000000
Width
1.157000000000000
Length
16.693000000000000
Descriptions
Description
2 LMP 120-277V ELECTRONIC BALLAST 1 OR 2 LAMP
Product Type
QTP2X54T5HOUNVPSNHTNL 20/CS 1/Sku
Long Description
SYL QTP2X54T5/HO-UNV-PSN-HT-NL/4913
Special Features
electronic ballast
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.98
Ballast Factor
1
start type
Programmed Start
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QTP2X54T5/HO-UNV-PSN-HT-NL/491
GTIN
00046135491368
UPC
046135491368
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.04
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat