QTP2X59T8UNVISNB - Ballast

Ledvance LLC

  • $46.06 (Each)
  • $46.06 (Each)

  • $460.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP2X59T8UNVISNB
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP-2X59T8/UNV-ISN-SC-B/49590
Description
Ballast
OBS49590 QTP2X59T8UNVISNSCB 10/CS 1/Sku 2 Lamp 59WT8 (8') Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, Banded 10 PK
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135495908 / 00046135495908
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.06 (Each)
Standard Packaging
$460.60 (Per 10)
Resources
Images
 
 
QTP2X59T8UNVISNB - Small Image
 
QTP2X59T8UNVISNB - Large Image
Attachments
 
 
QTP2X59T8UNVISNB - Specification Sheet
Other Links
 
 
QTP2X59T8UNVISNB - Other
 
QTP2X59T8UNVISNB - Other
Tech Bulletins
 
 
QTP2X59T8UNVISNB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
112
amperage rating
120-277
Descriptions
Description
BALLAST
Product Type
QTP2X59T8UNVISNSCB 10/CS 1/Sku
extra long description
SYL QTP-2x59T8/UNV-ISN-SC-B/49590 Q
Long Description
OBS49590 QTP2x59T8UNVISNSCB 10/CS 1/SKU 2 lamp 59wT8 (8') Instant Start electronic ballast, universal voltage, normal ballast factor, banded 10 pk
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QTP-2X59T8/UNV-ISN-SC-B/49590
GTIN
00046135495908
UPC
046135495908
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
1.36
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat