QTP3X32T8UNVISNB - Eletronic Ballast

Ledvance LLC

  • $30.61 (Each)
  • $30.61 (Each)

  • $306.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP3X32T8UNVISNB
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP3X32T8/UNV-ISN-SC-B/49907
Description
Eletronic Ballast
OBS49907 QTP3X32T8UNVISNSCB 10/CS 1/Sku 3 Lamp 32WT8 Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, Banded 10 PK
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135499074 / 00046135499074
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.61 (Each)
Standard Packaging
$306.10 (Per 10)
Resources
Images
 
 
QTP3X32T8UNVISNB - Large Image
 
QTP3X32T8UNVISNB - Small Image
Attachments
 
 
QTP3X32T8UNVISNB - Specification Sheet
Other Links
 
 
QTP3X32T8UNVISNB - Other
 
QTP3X32T8UNVISNB - Other
Tech Bulletins
 
 
QTP3X32T8UNVISNB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120
Number of Lamps
3
Dimensions and Weight
Height
1.181000000000000
Width
1.681000000000000
Length
9.469000000000000
Descriptions
extra long description
SYL QTP3X32T8/UNV-ISN-SC-B/49907 QT
Product Type
QTP3X32T8UNVISNSCB 10/CS 1/Sku
Description
ELETRONIC BALLAST
Long Description
OBS49907 QTP3x32T8UNVISNSCB 10/CS 1/SKU 3 lamp 32wT8 Instant Start electronic ballast, universal voltage, normal ballast factor, banded 10 pk
Special Features
NO
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
0.88
start type
Instant Start
Manufacturer Information
Manufacturers Part Number
QTP3X32T8/UNV-ISN-SC-B/49907
Brand
Ledvance LLC
GTIN
00046135499074
UPC
046135499074
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.93
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat