QTP4X32T8UNVISNB - *Delisted* 32WT8 2LAMP Unv Ele Ballast Banded

Osram

  • $37.31 (Each)
  • $37.31 (Each)

  • $373.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP4X32T8UNVISNB
Manufacturer
Osram
Manufacturer's Part Number
QTP4X32T8/UNV-ISN-SC-B/49908
Description
*Delisted* 32WT8 2LAMP Unv Ele Ballast Banded
OBS49908 QTP4X32T8UNVISNSCB 10/CS 1/Sku 4 Lamp 32WT8 Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, Banded 10 PK
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
046135499081 / 4052899492967 / 00046135499081
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.31 (Each)
Standard Packaging
$373.10 (Per 10)
Resources
Images
 
 
QTP4X32T8UNVISNB - Large Image
 
QTP4X32T8UNVISNB - Small Image
Attachments
 
 
QTP4X32T8UNVISNB - Specification Sheet
Tech Bulletins
 
 
QTP4X32T8UNVISNB - Tech Bulletin
Other Links
 
 
QTP4X32T8UNVISNB - Other
 
QTP4X32T8UNVISNB - Other
 
QTP4X32T8UNVISNB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Lamp Type
T8
Voltage Rating
Universal
Descriptions
Product Type
QTP4X32T8UNVISNSCB 10/CS 1/Sku
Long Description
OBS49908 QTP4x32T8UNVISNSCB 10/CS 1/SKU 4 lamp 32wT8 Instant Start electronic ballast, universal voltage, normal ballast factor, banded 10 pk
extra long description
SYL QTP4X32T8/UNV-ISN-SC-B/49908 QT
Description
*DELISTED* 32WT8 2LAMP UNV ELE BALLAST BANDED
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
QTP4X32T8/UNV-ISN-SC-B/49908
GTIN
00046135499081
UPC
046135499081
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.96
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Fluorescent Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat