SMWLPAK1N015UNV - *Discontinued* 15W Led Tall Pack 50K W/PC

Sylvania

  • $170.92 (Each)
  • $170.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMWLPAK1N015UNV
Manufacturer
Sylvania
Manufacturer's Part Number
SMWLPAK1N/015UNV750/NC/BZ/P/60
Description
*Discontinued* 15W Led Tall Pack 50K W/PC
Syl SMWLPAK1N/015UNV750/NC/BZ/P/600
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
046135600678 / 00046135600678
Weight per unit
6.0134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.92 (Each)
Resources
Images
 
 
SMWLPAK1N015UNV - Large Image
 
Small Image - Small Image
 
SMWLPAK1N015UNV - Small Image
Attachments
 
 
SMWLPAK1N015UNV - Specification Sheet
Tech Bulletins
 
 
SMWLPAK1N015UNV - Tech Bulletin
Other Links
 
 
SMWLPAK1N015UNV - Other
 
SMWLPAK1N015UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Wattage
15.00
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
Descriptions
Product Type
SMWLPAK1N015UNV750NCBZP 1/CS 1/Sku
Description
*DISCONTINUED* 15W LED TALL PACK 50K W/PC
Long Description
SYL SMWLPAK1N/015UNV750/NC/BZ/P/600
Additional Information
housing
Aluminum
lumens
1,700
Voltage
120.00 - 277.00 V
dimmable
No
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
SMWLPAK1N/015UNV750/NC/BZ/P/60
GTIN
00046135600678
UPC
046135600678
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.0134
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat