STRIP1A047UNVD84 - Strip Led Fixture 1A 47W 120 177V 0 10V Di

Sylvania

  • $131.23 (Each)
  • $131.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STRIP1A047UNVD84
Manufacturer
Sylvania
Manufacturer's Part Number
STRIP1A/047UNVD840/48S/WH/7052
Description
Strip Led Fixture 1A 47W 120 177V 0 10V Di
Syl STRIP1A/047UNVD840/48S/WH/70523
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135705236 / 00046135705236
Weight per unit
5.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.23 (Each)
Resources
Images
 
 
STRIP1A047UNVD84 - Large Image
 
Small Image - Small Image
 
STRIP1A047UNVD84 - Small Image
Attachments
 
 
STRIP1A047UNVD84 - Specification Sheet
Tech Bulletins
 
 
STRIP1A047UNVD84 - Tech Bulletin
Other Links
 
 
STRIP1A047UNVD84 - Other
 
STRIP1A047UNVD84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
47.00
Material
Steel
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Descriptions
Description
STRIP LED FIXTURE 1A 47W 120 177V 0 10V DI
Product Type
STRIP1A047UNVD84048SWH 6/CS 1/Sku
Long Description
SYL STRIP1A/047UNVD840/48S/WH/70523
Additional Information
Voltage
120.00 - 277.00 V
average life
50000
lumens
6,000
housing
STEEL
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
STRIP1A/047UNVD840/48S/WH/7052
GTIN
00046135705236
UPC
046135705236
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.04
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat