VAP0R1B040UNVD84 - *Delisted* VAPOR1B/040unvd84048ecgr

Sylvania

  • $150.00 (Each)
  • $150.00 (Each)

  • $600.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAP0R1B040UNVD84
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/040UNVD840/48EC/GR/743
Description
*Delisted* VAPOR1B/040unvd84048ecgr
OBS74376 Vapor Tight 1B, 4 Feet, 40 Watts, 4000K, IP65, 120 277V, 0 10V Dimmable, Etched Lens, Canopy Distribution, Gray Polycarbonate Finish
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135743764 / 4058118107155 / 00046135743764
Weight per unit
6.1275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.00 (Each)
Standard Packaging
$600.00 (Per 4)
Resources
Images
 
 
VAP0R1B040UNVD84 - Large Image
 
VAP0R1B040UNVD84 - Large Image
 
VAP0R1B040UNVD84 - Small Image
Tech Bulletins
 
 
VAP0R1B040UNVD84 - Tech Bulletin
Other Links
 
 
VAP0R1B040UNVD84 - Other
 
VAP0R1B040UNVD84 - Other
 
VAP0R1B040UNVD84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
SMD
Voltage Rating
120 V
Wattage
40.00
Material
Polycarbonate (PC)
Material, Color, and Finish
Housing Material
Polycarbonate
Color Rendering Index
>80
housing color
Gray
color rendering index (cri)
>80
color temperature
4000
Dimensions and Weight
Length
48.5 in
Width
4 in
Height
3.3 in
Descriptions
Product Type
LED Vaportite Lite
Short Description
LED Vaportite Lite, Polycarbonate, 120 V
Special Features
Dimmable
Description
*DELISTED* VAPOR1B/040UNVD84048ECGR
extra long description
SYL HD8SC7/48/GR-VAPOR1B/040UNVD840
Long Description
OBS74376 Vapor Tight 1B, 4 feet, 40 watts, 4000K, IP65, 120 277V, 0 10V dimmable, etched lens,canopy distribution, gray polycarbonate finish
Additional Information
Brightness (Lumens)
5300 lm
Housing Finish
Gray
Maximum Operating Temperature
+40 °C;+104 °F
Mounting Type
Surface Mount;Pendant Mount;Suspended Mount
Minimum Operating Temperature
-40 °F
Standards Met
cULus Listed;FCC Certified;RoHS Compliant;DLC Listed
package quantity
4 PK;1 CT
Voltage
120.00 - 277.00 V
average life
120000
housing
Polycarbonate (PC)
dimmable
Yes
lumens
5,300
accessories
Chain mount bracket
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
VAPOR1B/040UNVD840/48EC/GR/743
GTIN
00046135743764
UPC
046135743764
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight
6.1275 lb
Weight per each
6.1275
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat