VAP0R1B065UNVD85 - *Delisted* 8' Led 65W Vaportight 50K Dim

Sylvania

  • $595.52 (Each)
  • $595.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAP0R1B065UNVD85
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/065UNVD850/96EC/GR/603
Description
*Delisted* 8' Led 65W Vaportight 50K Dim
OBS60356 Vapor Tight 1B, 65 Watts, 5000K, 120 277V, 0 10V Dimmable, 8 Foot, Etched Lens, Type V Distribution, Gray Painted Finish
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135603563 / 4058118107087 / 00046135603563
Weight per unit
10.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.52 (Each)
Resources
Images
 
 
VAP0R1B065UNVD85 - Small Image
 
VAP0R1B065UNVD85 - Large Image
Attachments
 
 
VAP0R1B065UNVD85 - Specification Sheet
Tech Bulletins
 
 
VAP0R1B065UNVD85 - Tech Bulletin
Other Links
 
 
VAP0R1B065UNVD85 - Other
 
VAP0R1B065UNVD85 - Other
 
VAP0R1B065UNVD85 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
65.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Descriptions
Product Type
VAPOR1B065UNVD85096ECGR 1/CS 1/Sku
extra long description
SYL VAPOR1B/065UNVD850/96EC/GR/6035
Long Description
OBS60356 Vapor Tight 1B, 65 watts, 5000K, 120 277V, 0 10V dimmable, 8 foot, etched lens, type V distribution, gray painted finish
Description
*DELISTED* 8' LED 65W VAPORTIGHT 50K DIM
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
8,500
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
VAPOR1B/065UNVD850/96EC/GR/603
Brand
SYLVANIA
GTIN
00046135603563
UPC
046135603563
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
10.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat