05371814374 - 1" Insulating Sleeve

T&B Ind Fitting

  • $5.55 (Each)
  • $5.55 (Each)

  • $554.51 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05371814374
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-374
Description
1" Insulating Sleeve
Insulating Sleeve, Nylon Material, Blue, 1 In Recovered Diameter, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210964621 / 00786210964621
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.55 (Each)
Carton
$554.51 (Per 100)
Resources
Images
 
 
05371814374 - Small Image
 
05371814374 - Large Image
Other Links
 
 
05371814374 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 1 in Recovered Diameter, 0.1 lb/EA
Short Description
1" Insulating Sleeve, Nylon, Blue
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1" INSULATING SLEEVE
extra long description
ABB 053-71814-374 1IN INSULATING SL
Additional Information
Maximum Recovered Diameter
1 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
25 CT;1 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-374
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964621
UPC
786210964621
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
100
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat