05371814375 - 1-1/4" Insulating Sleeve

T&B Ind Fitting

  • $7.01 (Each)
  • $7.01 (Each)

  • $70.08 (Per 10)

  • $700.78 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05371814375
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-375
Description
1-1/4" Insulating Sleeve
1-1/4 Inch Insulating Sleeve, Straight
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210625102 / 00786210625102
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.01 (Each)
Carton
$70.08 (Per 10)
Resources
Images
 
 
05371814375 - Small Image
 
05371814375 - Large Image
Other Links
 
 
05371814375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
1-1/4IN STR Insulating Sleeve
Description
1-1/4" INSULATING SLEEVE
extra long description
ABB 053-71814-375 1-1/4IN STR INSUL
Special Features
Especially Suited for use with Flexible Metallic Conduit
Long Description
1-1/4 Inch Insulating Sleeve, Straight
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-375
Brand
T&B Ind Fitting
GTIN
00786210625102
UPC
786210625102
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Snaps Into a Regular Bushin to Make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat