0537181473 - 3/4" Insulating Sleeve/45 & 90

Ty-Rap

  • $1.68 (Each)
  • $1.68 (Each)

  • $167.90 (Per 100)

  • $839.50 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181473
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-73
Description
3/4" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 3/4 In Recovered Diameter, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210613802 / 5414363003663 / 00786210613802
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$839.50 (Per 500)
Resources
Images
 
 
0537181473 - Small Image
 
0537181473 - Large Image
Other Links
 
 
0537181473 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 3/4 in Recovered Diameter, 1 lb/EA
Short Description
3/4" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
3/4" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-73 3/4IN INSULATING S
Additional Information
Maximum Recovered Diameter
3/4 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1 CT;500 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-73
Brand
Ty-Rap
sub brand
T&B
GTIN
00786210613802
UPC
786210613802
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
1 lb/EA
Weight per each
0.01
Carton
500
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat