0537181475 - 1-1/4" Insulating Sleeve/45 & 90

Ty-Rap

  • $3.94 (Each)
  • $3.94 (Each)

  • $393.58 (Per 100)

  • $983.95 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181475
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-75
Description
1-1/4" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, 1-1/4 In Recovered Diameter, +45 °C Operating Temperature, +90 °C Operating Temperature, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210572772 / 5414363003670 / 00786210572772
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$983.95 (Per 250)
Resources
Images
 
 
0537181475 - Small Image
 
0537181475 - Large Image
Other Links
 
 
0537181475 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, 1-1/4 in Recovered Diameter, +45 °C Operating Temperature, +90 °C Operating Temperature, 0.01 lb/EA
Short Description
1-1/4" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1-1/4" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-75 1-1/4IN 45/90D INS
Additional Information
Maximum Recovered Diameter
1-1/4 in
Minimum Operating Temperature
+45 °C
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
250 CT
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-75
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210572772
UPC
786210572772
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
250
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat