0537181475 - 1-1/4" Insulating Sleeve/45 & 90

Ty-Rap

  • $3.94 (Each)
  • $3.94 (Each)

  • $393.58 (Per 100)

  • $983.95 (Per 250)

Availability: Currently Out Of Stock
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
0537181475
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-75
Description
1-1/4" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, 1-1/4 In Recovered Diameter, +45 °C Operating Temperature, +90 °C Operating Temperature, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210572772 / 5414363003670 / 00786210572772
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$983.95 (Per 250)
Resources
Images
 
 
0537181475 - Small Image
 
0537181475 - Large Image
Other Links
 
 
0537181475 - Other
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
Nylon
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, 1-1/4 in Recovered Diameter, +45 °C Operating Temperature, +90 °C Operating Temperature, 0.01 lb/EA
Short Description
1-1/4" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1-1/4" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-75 1-1/4IN 45/90D INS
Additional Information
Maximum Recovered Diameter
1-1/4 in
Minimum Operating Temperature
+45 °C
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
250 CT
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-75
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210572772
UPC
786210572772
Taxonomies, Classifications, and Categories
Type
Insulating Sleeve
Category Description
FLEX & MC FITTINGS
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
250
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat