0537181476 - 1-1/2" Insulating Sleeve

Ty-Rap

  • $4.69 (Each)
  • $4.69 (Each)

  • $468.78 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181476
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-76
Description
1-1/2" Insulating Sleeve
Insulating Sleeve, Nylon Material, 1-1/2 In Recovered Diameter, 0.0137 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210611914 / 5414363003687 / 00786210611914
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.69 (Each)
Carton
$468.78 (Per 100)
Resources
Images
 
 
0537181476 - Small Image
 
0537181476 - Large Image
Other Links
 
 
0537181476 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, 1-1/2 in Recovered Diameter, 0.0137 lb/EA
Short Description
1-1/2" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1-1/2" INSULATING SLEEVE
extra long description
ABB 053-71814-76 1-1/2IN INSULATING
Additional Information
Maximum Recovered Diameter
1-1/2 in
Made in USA
yes
Standards Met
UL Listed E23018;CSA Certified
package quantity
1 CT;100 PK
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-76
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210611914
UPC
786210611914
Taxonomies, Classifications, and Categories
Type
Insulating Sleeve
Category Description
FLEX & MC FITTINGS
Packaging
Weight
0.0137 lb/EA
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat