0537181476 - 1-1/2" Insulating Sleeve

Ty-Rap

  • $5.12 (Each)
  • $5.12 (Each)

  • $512.06 (Per 100)

Availability: Currently Out Of Stock
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
0537181476
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-76
Description
1-1/2" Insulating Sleeve
Insulating Sleeve, Nylon Material, 1-1/2 In Recovered Diameter, 0.0137 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210611914 / 5414363003687 / 00786210611914
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$512.06 (Per 100)
Resources
Images
 
 
0537181476 - Small Image
 
0537181476 - Large Image
Other Links
 
 
0537181476 - Other
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
Nylon
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, 1-1/2 in Recovered Diameter, 0.0137 lb/EA
Short Description
1-1/2" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1-1/2" INSULATING SLEEVE
extra long description
ABB 053-71814-76 1-1/2IN INSULATING
Additional Information
Maximum Recovered Diameter
1-1/2 in
Made in USA
yes
Standards Met
UL Listed E23018;CSA Certified
package quantity
1 CT;100 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-76
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210611914
UPC
786210611914
Taxonomies, Classifications, and Categories
Type
Insulating Sleeve
Category Description
FLEX & MC FITTINGS
Packaging
Weight
0.0137 lb/EA
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat