0537181477 - 2" Insulating Sleeve

Ty-Rap

  • $6.76 (Each)
  • $6.76 (Each)

  • $676.16 (Per 100)

Availability: Currently Out Of Stock
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
0537181477
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-77
Description
2" Insulating Sleeve
Insulating Sleeve, Nylon Material, 2 In Recovered Diameter, 0.219 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210467184 / 5414363003694 / 00786210467184
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.76 (Each)
Carton
$676.16 (Per 100)
Resources
Images
 
 
0537181477 - Small Image
 
0537181477 - Large Image
Other Links
 
 
0537181477 - Other
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
Nylon
Descriptions
Long Description
Insulating Sleeve, Nylon Material, 2 in Recovered Diameter, 0.219 lb/EA
Product Type
Insulating Sleeve
Short Description
2" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
2" INSULATING SLEEVE
extra long description
ABB 053-71814-77 2IN INSULATING SLE
Additional Information
Maximum Recovered Diameter
2 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
100 CT
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-77
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210467184
UPC
786210467184
Taxonomies, Classifications, and Categories
Type
Insulating Sleeve
Category Description
FLEX & MC FITTINGS
Packaging
Weight
0.219 lb/EA
Weight per each
0.022
Carton
100
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat