0537181479 - 3" Insulating Sleeve

Ty-Rap

  • $27.50 (Each)
  • $27.50 (Each)

  • $687.53 (Per 25)

  • $2,750.11 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181479
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-79
Description
3" Insulating Sleeve
Insulating Sleeve, Nylon Material, 3 In Recovered Diameter, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210531915 / 5414363003717 / 00786210531915
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Carton
$687.53 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
0537181479 - Small Image
 
0537181479 - Large Image
Other Links
 
 
0537181479 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Insulating Sleeve
Special Features
Especially Suited for use with Flexible Metallic Conduit
Long Description
Insulating Sleeve, Nylon Material, 3 in Recovered Diameter, 0.01 lb/EA
Short Description
3" Insulating Sleeve, Nylon
Description
3" INSULATING SLEEVE
extra long description
ABB 053-71814-79 3IN INSULATING SLE
Additional Information
Maximum Recovered Diameter
3 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
50 CT;25 PK
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-79
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210531915
UPC
786210531915
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
25
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat