0537181480 - 4" Insulating Sleeve

Ty-Rap

  • $190.38 (Each)
  • $190.38 (Each)

  • $9,519.08 (Per 50)

  • $19,038.17 (Per 100)

Available from manufacturer.
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
0537181480
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-80
Description
4" Insulating Sleeve
Insulating Sleeve, Nylon Material, 4 In Recovered Diameter, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210466781 / 5414363003724 / 00786210466781
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.38 (Each)
Carton
$9,519.08 (Per 50)
Stock Availability
Kilgore
0
Longview
0
All Stores
0
Resources
Images
 
 
0537181480 - Small Image
 
0537181480 - Large Image
Other Links
 
 
0537181480 - Other
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
Nylon
Descriptions
Description
4" INSULATING SLEEVE
Extra Long Description
ABB 053-71814-80 4IN INSULATING SLE
Long Description
Insulating Sleeve, Nylon Material, 4 in Recovered Diameter, 0.01 lb/EA
Product Type
Insulating Sleeve
Short Description
4" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Additional Information
Knockouts
true
Made In USA
yes
Maximum Recovered Diameter
4 in
Package Quantity
50 CT
Standards Met
UL Listed E23018;CSA Certified
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
053-71814-80
Sub Brand
Ty-Rap
GTIN
00786210466781
UPC
786210466781
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area