0WC - Old Work Box Support Clip

Steel City

  • $5.16 (Each)
  • $5.16 (Each)

  • $129.06 (Per 25)

  • $516.22 (Per 100)

  • $1,290.55 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0WC
Manufacturer
Steel City
Manufacturer's Part Number
OWC
Description
Old Work Box Support Clip
Old Work Box Support Clip, Steel, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991119305 / 00785991119305
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$129.06 (Per 25)
Standard Packaging
$1,290.55 (Per 250)
Resources
Images
 
 
0WC - Small Image
 
0WC - Large Image
Attachments
 
 
0WC - Specification Sheet
Other Links
 
 
0WC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
Old Work Box Support Clip
Description
OLD WORK BOX SUPPORT CLIP
Long Description
Old Work Box Support Clip, Steel, 0.04 lb/EA
Short Description
Old Work Box Support Clip, Steel
extra long description
ABB OWC OLD WORK BOX SUPPORT CLIP
Special Features
Clips to plaster, drywall, concrete block, brick or concrete
Additional Information
Standards Met
UL E13938
package quantity
250 PK;25 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
OWC
GTIN
00785991119305
UPC
785991119305
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Clips
Packaging
Weight
0.04 lb/EA
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Old Work
standard
UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat