10407 - #14 Porcelain Wire Con

T&B Elec Suppl

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.85 (Per 100)

  • $718.48 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10407
Manufacturer
T&B Elec Suppl
Manufacturer's Part Number
10-407
Description
#14 Porcelain Wire Con
High Temperature Porcelain Wire Connector Hi-7. Wire Range #18 to #16 Awg. White. Stranded Copper.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783786004751 / 5415022189636 / 00783786004751
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$71.85 (Per 100)
Resources
Images
 
 
10407 - Small Image
 
10407 - Large Image
 
10407 - Large Image
 
10407 - Large Image
 
10407 - Large Image
360 Images
 
 
10407 - 360 Image
Other Links
 
 
10407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Material
Porcelain
Material, Color, and Finish
Color
White
Descriptions
Description
#14 PORCELAIN WIRE CON
Product Type
Hi-7 Porcelain Wire Connector
extra long description
ABB 10-407 HI-7 PORCELAIN WIRE CONN
Long Description
High temperature Porcelain Wire Connector HI-7. Wire Range #18 to #16 AWG. White. Stranded Copper.
Special Features
Three sizes accommodate #18-14AWG stranded Copper
Manufacturer Information
Manufacturers Part Number
10-407
Brand
T&B Elec Suppl
GTIN
00783786004751
UPC
783786004751
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Wire Connectors & Termination
Packaging
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
For high temperature applications over 105 degree C
standard
UL E9809, CSA 6591
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat