10RC10FLX - 12-10 Ins Spade Term

Sta-Kon

  • $114.56 (Per 50)
  • $2.29 (Each)

  • $114.56 (Per 50)

  • $229.11 (Per 100)

  • $572.78 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC10FLX
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-10FLX
Description
12-10 Ins Spade Term
Expanded Vinyl-Insulated Locking Fork Terminal, Length 1.10 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210807270 / 5414363935803 / 00786210807270
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.29 (Each)
Carton
$114.56 (Per 50)
Standard Packaging
$572.78 (Per 250)
Resources
Images
 
 
10RC10FLX - Small Image
 
10RC10FLX - Large Image
Attachments
 
 
10RC10FLX - Specification Sheet
Other Links
 
 
10RC10FLX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
12-10 AWG
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS SPADE TERM
Product Type
Exp Ins Vinyl LKG FRK Term 12-10 Yl
Long Description
Expanded Vinyl-Insulated Locking Fork Terminal, Length 1.10 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB 10RC-10FLX EXP INS VINYL LKG FR
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-10FLX
GTIN
00786210807270
UPC
786210807270
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.006
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat