10RC250FE - 12-10 Female Disconnect

Sta-Kon

  • $26.71 (Per 50)
  • $0.53 (Each)

  • $26.71 (Per 50)

  • $53.41 (Per 100)

  • $267.05 (Per 500)

  • $2,670.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC250FE
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-250F
Description
12-10 Female Disconnect
Female Disconnector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800523 / 5414363136255 / 00786210800523
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.53 (Each)
Carton
$267.05 (Per 500)
Standard Packaging
$2,670.50 (Per 5,000)
Resources
360 Images
 
 
10RC250FE - 360 Image
Images
 
 
10RC250FE - Small Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
Other Links
 
 
10RC250FE - Other
Attachments
 
 
10RC250FE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Disconnect Terminal
insulation
Vinyl
Material
Brass
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Insulation Color
Yellow
Color
Yellow
Finish
Tin Plated
Descriptions
Description
12-10 FEMALE DISCONNECT
Product Type
Female Disconnector
Long Description
Female Disconnector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 lb
Features
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Short Description
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated
Special Features
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength.
extra long description
ABB 10RC-250F INS VIN FEM-250 DISC
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Standards Met
UL E66716
Made in USA
yes
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-250F
sub brand
Sta-Kon
GTIN
00786210800523
UPC
786210800523
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat