10RC250T - 12-10 Male Disconnet Term

Sta-Kon

  • $112.93 (Per 50)
  • $2.26 (Each)

  • $112.93 (Per 50)

  • $225.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC250T
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-250T
Description
12-10 Male Disconnet Term
Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210839349 / 5414363136262 / 00786210839349
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.26 (Each)
Carton
$112.92 (Per 50)
Resources
Images
 
 
10RC250T - Small Image
 
10RC250T - Large Image
 
10RC250T - Large Image
 
10RC250T - Large Image
360 Images
 
 
10RC250T - 360 Image
Attachments
 
 
10RC250T - Specification Sheet
Other Links
 
 
10RC250T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 MALE DISCONNET TERM
Product Type
Ins Vinyl Male-250 Tab 12-10 Yel
extra long description
ABB 10RC-250T INS VINYL MALE-250 TA
Long Description
Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-250T
GTIN
00786210839349
UPC
786210839349
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat