10RC251T - 10RC251T 12-10 Ins Male D

Sta-Kon

  • $50.61 (Per 25)
  • $2.02 (Each)

  • $50.61 (Per 25)

  • $202.44 (Per 100)

  • $253.05 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC251T
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-251T
Description
10RC251T 12-10 Ins Male D
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210869742 / 5414363935742 / 00786210869742
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.02 (Each)
Carton
$50.61 (Per 25)
Standard Packaging
$253.05 (Per 125)
Resources
360 Images
 
 
10RC251T - 360 Image
Images
 
 
10RC251T - Large Image
 
10RC251T - Small Image
 
10RC251T - Large Image
 
10RC251T - Large Image
 
10RC251T - Large Image
 
10RC251T - Large Image
Other Links
 
 
10RC251T - Other
Attachments
 
 
10RC251T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
10RC251T 12-10 INS MALE D
Product Type
Fully Ins Nylon Male-250 Tab 12-10
extra long description
ABB 10RC-251T FULLY INS NYLON MALE-
Long Description
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-251T
GTIN
00786210869742
UPC
786210869742
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Male Disconnect
Availability
minimum qty
25
Packaging
Weight per each
0.005
Carton
25
Package
125
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat