10RC38 - 12-10 Ins Ring Term

Sta-Kon

  • $100.78 (Per 50)
  • $2.02 (Each)

  • $100.78 (Per 50)

  • $201.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC38
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-38
Description
12-10 Ins Ring Term
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.29 In Overall Length, 0.210 In Insulation Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800509 / 5414363136279 / 00786210800509
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.02 (Each)
Carton
$100.78 (Per 50)
Resources
Images
 
 
10RC38 - Small Image
 
10RC38 - Large Image
 
10RC38 - Large Image
 
10RC38 - Large Image
 
10RC38 - Large Image
360 Images
 
 
10RC38 - 360 Image
Attachments
 
 
10RC38 - Specification Sheet
Other Links
 
 
10RC38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Terminal
Voltage Rating
600 V ac
Wire Size
12-10 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow
Dimensions and Weight
Overall Length
1.29 in
Descriptions
Description
12-10 INS RING TERM
Product Type
Ring Terminal
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.29 in Overall Length, 0.210 in Insulation Length
Features
Vinyl-Insulated Ring Terminal, Length 1.29 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Short Description
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Special Features
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
extra long description
ABB 10RC-38 INS VIN RING TERM 12-10
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.210 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
50 CT;250 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-38
sub brand
Sta-Kon
GTIN
00786210800509
UPC
786210800509
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat